- 4 15/16" Shaft
- 26 1/4" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Frame Bolt Hole Spacing | 50 1/2 in |
| Shaft Dia. | 4 15/16 in |
| Bearing Type | Spherical Roller |
| Bolt Hole Spacing - Width | 5.5 in |
| Type | Spherical Roller Bearing |
| Mounting Bolt Size | 1 1/8 in |
| Frame Type | Center Pull Type Heavy Duty |
| Retainer Type | Engineered Polymer |
| Mounting Pad Height | 1 in |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Frame Height | 16 3/4 in |
| Static Load Rating | 241900 lb |
| Mounting Pad Width | 9 7/8 in |
| Shaft Locking | Double Set Collar |
| Bolt Hole Spacing - Length | 50 1/2 in |
| End Closure | None |
| Microlock Kit | ML4 |
| Base Height | 1 in |
| Base Length | 55 1/2 in |
| Bore Length | 7 7/8 in |
| Base to Centerline Height | 8 1/8 in |
| Bolt Size | 1 1/8 in |
| Frame Material | Welded Steel |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Overall Height | 16.75 in |
| Locking Device | Double Setscrew Locking Collars |
| Travel | 26 1/4 in |
| Setscrew Torque | 1350 in-lbs |
| Size Code | 13 |
| Grease Fitting Size | 1/4 NPT |
| Travel Length | 18 in |
| Overall Width | 9 7/8 in |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Base Width | 9 7/8 in |
| Take-Up Types | Center Pull |
| Frame Length | 55 1/2 in |
| Weight | 460.0 LB |
| EAN or UPC | 698210717551 |
-
Prop 65


