- Center Pull Take-Up Type
- 7 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Vibration Frequency Roller Spin | 0.0521 cps |
| Shaft Locking | Double Set Collar |
| Size Code | 16 |
| Seal Type | Clearance Seals |
| Base Height | 1 1/2 in |
| Primary Seal | Steel Clearance Seal |
| Grease Fitting Size | 1/4 NPT |
| Bolt Size | 1 3/4 in |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| Travel | 18 in |
| Type | Spherical Roller Bearing |
| Static Load Rating | 395500 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Base Width | 12 in |
| Take-Up Types | Center Pull |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Steel |
| Shaft Dia. | 7 in |
| Weight | 1320.0 LB |
| EAN or UPC | 698210021795 |
-
Prop 65


