| Shaft Locking | Double Set Collar |
| Shaft Dia. | 7 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0521 cps |
| Static Load Rating | 395500 lb |
| Size Code | 16 |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| Grease Fitting Size | 1/4 NPT |
| Bearing Type | Spherical Roller |
| Weight | 1320.0 LB |
| EAN or UPC | 793699923391 |
-
Prop 65


