- Spherical Roller Bearing Cartridge Unit
- 1 1/2 in Shaft Diameter
- 3.437 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Temperature Range [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Min] | 3/4 in |
| Set Screw Torque | 325 in lb |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 13800 lbf |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Static Load Rating | 20900 lb |
| Vibration Frequency Outer Ring Defect | 0.1055 cps |
| Collar O.D. | 2 5/16 in |
| Outside Dia. | 3.437 in |
| Lubricant Type | Exxon Ronex MP |
| Radial Dynamic Load Capacity | 19860 lb |
| Slot Depth | 3/16 in |
| Static Load Rating [Max] | 16000 lbf |
| Size Code | 4 |
| Vibration Frequency Roller Spin | 0.0499 cps |
| Locking Device | Setscrew Locking |
| Lubrication Type | Exxon Ronex MP Std |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| O.D. | 3.437 in |
| Bore Length | 2 7/8 in |
| Series | 2000 |
| Slot Length | 29/32 in |
| Special Features | None |
| Length Through Bore | 2.875 in |
| Misalignment Range | ±1 1/2° |
| Slot Width | 0.53 in |
| Locking Collar O.D. | 2 5/16 in |
| Bore Dia. [Max] | 4 in |
| Overall Width | 2 7/8 in |
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Vibration Frequency Inner Ring Defect | 0.1445 cps |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| RPM [Max] | 5250 rpm |
| Lubrication | Relubricatable |
| Cartridge Length | 2 3/16 in |
| Setscrew Torque | 325 in-lbs |
| Housing Width | 2 3/16 in |
| Microlock Kit | ML2 |
| Shaft Dia. | 1 1/2 in |
| Weight | 4.3 LB |
| EAN or UPC | 698210178901 |
-
Prop 65


