- Spherical Roller Bearing Cartridge Unit
- 1 3/4 in Shaft Diameter
- 3.937 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Temperature Range [Max] | 225 °F |
| Outside Dia. | 3.937 in |
| Size Code | 5 |
| Shaft Dia. | 1 3/4 in |
| Inner Ring Hub Diameter | 2 1/32 in |
| Static Load Rating | 28700 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Misalignment Range | ±1 1/2° |
| Bore Dia. [Min] | 3/4 in |
| Bearing Design | Non-Expansion |
| Series | 2000 |
| Length Through Bore | 3.125 in |
| Set Screw Torque | 325 in lb |
| Duty | Heavy-Duty |
| Housing Width | 2 7/16 in |
| Bore Dia. [Max] | 4 in |
| Setscrew Torque | 325 in-lbs |
| Slot Depth | 3/16 in |
| Relubricatable | Yes |
| Temperature Range [Min] | -40 °F |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Lubricant Type | Exxon Ronex MP |
| Special Features | None |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Slot Width | 0.53 in |
| Locking Collar O.D. | 2 19/32 in |
| Collar O.D. | 2 19/32 in |
| Lubrication | Relubricatable |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Bore Length | 3 1/8 in |
| Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 17500 lbf |
| Overall Width | 3 1/8 in |
| Radial Dynamic Load Capacity | 27820 lb |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 NPT |
| Slot Length | 29/32 in |
| O.D. | 3.937 in |
| Cartridge Length | 2 7/16 in |
| RPM [Max] | 4450 rpm |
| Seal Type | Clearance Seals |
| Static Load Rating [Max] | 21300 lbf |
| Microlock Kit | ML2 |
| Weight | 5.4 LB |
| EAN or UPC | 698210179106 |
-
Prop 65


