- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- 5 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Bearing Type | Spherical Roller |
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| O.D. | 5 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Slot Width | 0.53 in |
| Bore Dia. [Max] | 4 in |
| Dynamic Load Rating | 28100 lbf |
| Collar O.D. | 3 9/16 in |
| Radial Dynamic Load Capacity | 43240 lb |
| Static Load Rating | 53500 lb |
| Set Screw Torque | 680 in lb |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Static Load Rating [Max] | 37500 lbf |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Slot Length | 29/32 in |
| Lubrication Type | Exxon Ronex MP Std |
| RPM [Max] | 3300 rpm |
| Locking Device | Setscrew Locking |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Setscrew Torque | 680 in-lbs |
| Series | 2000 |
| Retainer Type | Engineered Polymer |
| Relubricatable | Yes |
| Microlock Kit | ML3 |
| Locking Collar O.D. | 3 9/16 in |
| Slot Depth | 3/16 in |
| Temperature Range [Min] | -40 °F |
| Misalignment Range | ±1 1/2° |
| Cartridge Length | 2 5/8 in |
| Bore Dia. [Min] | 3/4 in |
| Size Code | 8 |
| Overall Width | 3 1/2 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Outside Dia. | 5 in |
| Shaft Dia. | 2 7/16 in |
| Length Through Bore | 3.5 in |
| Bore Length | 3 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Special Features | None |
| Housing Width | 2 5/8 in |
| Weight | 9.4 LB |
| EAN or UPC | 698210179502 |
-
Prop 65


