Skip to content Skip to navigation menu
2000 Series Spherical Roller Bearing Cartridge Unit

ZMC2307

2000 Series Spherical Roller Bearing Cartridge Unit
Item #101160264
  • Spherical Roller Bearing Cartridge Unit
  • 3 7/16 in Shaft Diameter
  • 6.75 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
+ Show More + Show Less
2000 Series Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Cartridge Unit
  • 3 7/16 in Shaft Diameter
  • 6.75 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
Cartridge Length 3 7/16 in
Locking Device Setscrew Locking
Length Through Bore 4.375 in
Slot Length 1 1/16 in
RPM [Max] 2400 rpm
Vibration Frequency Inner Ring Defect 0.1784 cps
Overall Width 4 3/8 in
Bore Dia. [Min] 3/4 in
Housing Material Cast Iron
Vibration Frequency Roller Spin 0.0628 cps
Housing Width 3 7/16 in
Set Screw Torque 680 in lb
Lubricant Type Exxon Ronex MP
Duty Heavy-Duty
Bearing Design Non-Expansion
Slot Width 0.59 in
Special Features None
Shaft Dia. 3 7/16 in
Static Load Rating [Max] 75200 lbf
Misalignment Range ±1 1/2°
Relubricatable Yes
Temperature Range [Min] -40 °F
Bearing Type Spherical Roller
Dynamic Load Rating 51100 lbf
Series 2000
Vibration Frequency Outer Ring Defect 0.1383 cps
Size Code 10
Type Spherical Roller Bearing
Vibration Frequency Fundamental Train 0.0073 cps
Retainer Type Engineered Polymer
Temperature Range [Max] 225 °F
Static Load Rating 90700 lb
Collar O.D. 4 29/32 in
Inch/Metric Inch
Outside Dia. 6.75 in
Lubrication Type Exxon Ronex MP Std
Radial Dynamic Load Capacity 84330 lb
Lubrication Relubricatable
Grease Fitting Size 1/8 NPT
Seal Type Clearance Seals
Bore Dia. [Max] 4 in
Weight 20.5 LB
EAN or UPC 698210542160
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison