- Spherical Roller Bearing Cartridge Unit
- 3 1/2 in Shaft Diameter
- 6.75 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Seal Type | Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Lubrication | Relubricatable |
| Setscrew Torque | 680 in-lbs |
| Temperature Range [Max] | 225 °F |
| Locking Collar O.D. | 4 29/32 in |
| Type | Spherical Roller Bearing |
| RPM [Max] | 2400 rpm |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 3/4 in |
| Set Screw Torque | 680 in lb |
| Slot Depth | 9/32 in |
| Cartridge Length | 3 7/16 in |
| Bearing Design | Non-Expansion |
| Slot Length | 1 1/16 in |
| Bore Length | 4 3/8 in |
| Locking Device | Setscrew Locking |
| Lubrication Type | Exxon Ronex MP Std |
| Outside Dia. | 6.75 in |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 51100 lbf |
| Slot Width | 0.59 in |
| O.D. | 6.75 in |
| Lubricant Type | Exxon Ronex MP |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Overall Width | 4 3/8 in |
| Static Load Rating [Max] | 75200 lbf |
| Special Features | None |
| Static Load Rating | 90700 lb |
| Bearing Type | Spherical Roller |
| Series | 2000 |
| Bore Dia. [Max] | 4 in |
| Microlock Kit | ML4 |
| Temperature Range [Min] | -40 °F |
| Radial Dynamic Load Capacity | 84330 lb |
| Length Through Bore | 4.375 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 3 1/2 in |
| Size Code | 10 |
| Housing Width | 3 7/16 in |
| Collar O.D. | 4 29/32 in |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Inch/Metric | Inch |
| Weight | 20.0 LB |
| EAN or UPC | 698210542177 |
-
Prop 65


