Skip to content Skip to navigation menu
5000 Series Spherical Roller Bearing Cartridge Unit

ZMC5215

5000 Series Spherical Roller Bearing Cartridge Unit
Item #101160295
  • Spherical Roller Bearing Cartridge Unit
  • 2 15/16 in Shaft Diameter
  • 5.875 in Outside Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
+ Show More + Show Less
5000 Series Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Cartridge Unit
  • 2 15/16 in Shaft Diameter
  • 5.875 in Outside Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
Vibration Frequency Roller Spin 0.0591 cps
Relubricatable Yes
Grease Fitting Size 1/8 NPT
Set Screw Torque 680 in lb
Cartridge Length 3 1/8 in
Vibration Frequency Outer Ring Defect 0.1299 cps
Radial Dynamic Load Capacity 57750 lb
Bore Dia. [Min] 1 7/16 in
Lubricant Type Exxon Ronex MP
RPM [Max] 2800 rpm
Type Spherical Roller Bearing
Length Through Bore 4.875 in
Housing Width 3 1/8 in
Vibration Frequency Inner Ring Defect 0.1701 cps
Inch/Metric Inch
Bore Dia. [Max] 7 in
Collar O.D. 4 1/16 in
Series 5000
Duty Heavy-Duty
Seal Type Clearance Seals
Vibration Frequency Fundamental Train 0.0072 cps
Slot Length 1 1/32 in
Slot Width 0.59 in
Outside Dia. 5.875 in
Temperature Range [Max] 225 °F
Dynamic Load Rating 40600 lbf
Lubrication Type Exxon Ronex MP Std
Bearing Design Non-Expansion
Special Features None
Overall Width 4 7/8 in
Static Load Rating [Max] 55700 lbf
Locking Device Double Setscrew Locking Collars
Housing Material Cast Iron
Static Load Rating 71500 lb
Misalignment Range ±1 1/2°
Shaft Dia. 2 15/16 in
Temperature Range [Min] -40 °F
Retainer Type Engineered Polymer
Size Code 9
Bearing Type Spherical Roller
Lubrication Relubricatable
Weight 15.7 LB
EAN or UPC 698210671389
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison