- Spherical Roller Bearing Cartridge Unit
- 5 7/16 in Shaft Diameter
- 11.5 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Radial Dynamic Load Capacity | 229620 lb |
| Length Through Bore | 8 in |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 274100 lbf |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 1350 in lb |
| RPM [Max] | 1000 rpm |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 1 7/16 in |
| Overall Width | 8 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 NPT |
| Misalignment Range | ±1 1/2° |
| Slot Width | 0.75 in |
| Duty | Heavy-Duty |
| Collar O.D. | 8 3/16 in |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collars |
| Relubricatable | Yes |
| Lubricant Type | Exxon Ronex MP |
| Retainer Type | Steel |
| Static Load Rating | 274100 lb |
| Size Code | 14 |
| Dynamic Load Rating | 232670 lbf |
| Shaft Dia. | 5 7/16 in |
| Outside Dia. | 11.5 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Cartridge Length | 5 9/16 in |
| Inch/Metric | Inch |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Special Features | None |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Slot Length | 1 1/2 in |
| Housing Width | 5 9/16 in |
| Bearing Type | Spherical Roller |
| Lubrication Type | Exxon Ronex MP Std |
| Weight | 119.0 LB |
| EAN or UPC | 698210714062 |
-
Prop 65


