- Spherical Roller Bearing
| Outside Dia. | 12.25 in |
| Static Load Rating [Max] | 204600 lbf |
| Bore Dia. [Max] | 7 in |
| Collar O.D. | 8 5/8 in |
| RPM [Max] | 900 rpm |
| Misalignment Range | ±1 1/2° |
| Set Screw Torque | 1600 in lb |
| Locking Device | Double Setscrew Locking Collars |
| Length Through Bore | 8.125 in |
| Radial Dynamic Load Capacity | 248200 lb |
| Series | 5000 |
| Size Code | 15 |
| Overall Width | 8 1/8 in |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Volume | 0.277 Hectoliter |
| Inch/Metric | Inch |
| Dynamic Load Rating | 250960 lbf |
| Shaft Dia. | 6 in |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.0509 cps |
| Static Load Rating | 304600 lb |
| Slot Width | 0.75 in |
| Temperature Range [Min] | -40 °F |
| Cartridge Length | 5 7/8 in |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Inner Ring Defect | 0.1637 cps |
| Mounted Clearance | C3 Standard |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Housing Width | 5 7/8 in |
| Temperature Range [Max] | 225 °F |
| Relubricatable | Yes |
| Slot Length | 1 1/2 in |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Threaded Cover Kit | TC15NEW |
| Seal Type | Clearance Seals |
| Lubrication Type | Exxon Ronex MP Std |
| Special Features | None |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.1196 cps |
| Weight | 133.0 LB |
| EAN or UPC | 698210714086 |
-
Prop 65


