- Spherical Roller Bearing Cartridge Unit
- 3 in Shaft Diameter
- 6.75 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/8 NPT |
| Inch/Metric | Inch |
| Series | 9000 |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Min] | 1 15/16 in |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mounted |
| Length Through Bore | 4.25 in |
| Collar O.D. | 4 13/32 in |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Slot Length | 1 1/16 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Size Code | 10 |
| Static Load Rating | 90700 lb |
| Special Features | None |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 2400 rpm |
| Shaft Dia. | 3 in |
| Duty | Heavy-Duty |
| Dynamic Load Rating | 51100 lbf |
| Housing Width | 3 7/16 in |
| Bearing Type | Spherical Roller |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Bore Dia. [Max] | 6 7/16 in |
| Relubricatable | Yes |
| Overall Width | 4 1/4 in |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 4 13/32 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Static Load Rating [Max] | 75200 lbf |
| Lubrication | Relubricatable |
| Cartridge Length | 3 7/16 in |
| Outside Dia. | 6.75 in |
| Radial Dynamic Load Capacity | 84330 lb |
| Temperature Range [Min] | -40 °F |
| Slot Width | 0.59 in |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Weight | 21.9 LB |
| EAN or UPC | 698210022228 |
-
Prop 65


