- Spherical Roller Bearing
| Volume | 0.249 Hectoliter |
| Outside Dia. | 10.437 in |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Shaft Dia. | 4.1875 in |
| Special Features | None |
| Lubrication | Relubricatable |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Bearing Design | Non-Expansion |
| Slot Width | 0.75 in |
| Overall Width | 6 13/16 in |
| Static Load Rating [Max] | 221700 lbf |
| Type | Spherical Roller Bearing |
| Dynamic Load Rating | 133800 lbf |
| Bearing Type | Spherical Roller |
| Locknut Outside Diameter | 6 1/8 in |
| Size Code | 13 |
| Length Through Bore | 6.75 in |
| Duty | Heavy-Duty |
| Temperature Range [Min] | -40 °F |
| Retainer Type | Engineered Polymer |
| Slot Length | 1 1/2 in |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity | 191500 lb |
| Mounted Clearance | C3 Standard |
| Bore Dia. [Max] | 6 7/16 in |
| Collar O.D. | 6 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Locking Device | Adapter Mounted |
| Housing Width | 5 9/16 in |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating | 241900 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Seal Type | Clearance Seals |
| RPM [Max] | 1600 rpm |
| Temperature Range [Max] | 225 °F |
| Cartridge Length | 5 9/16 in |
| Threaded Cover Kit | TC13 |
| Series | 9000 |
| Bore Dia. [Min] | 1 15/16 in |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Inch/Metric | Inch |
| Misalignment Range | ±1 1/2° |
| Grease Fitting Size | 1/4 NPT |
| Weight | 92.0 LB |
| EAN or UPC | 698210714185 |
-
Prop 65


