- 3 7/16" Shaft
- 36" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Size Code | 10 |
| Bolt Hole Spacing - Width | 2 in |
| Type | Spherical Roller Bearing |
| Base Width | 4 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Take-Up Types | Top Angle Protected Screw |
| Travel | 36 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Bolt Size | 3/4 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing - Length | 56 in |
| Locking Device | Double Setscrew Locking Collars |
| Base Height | 2 in |
| Bearing Type | Spherical Roller |
| Seal Type | Clearance Seals |
| Primary Seal | Steel Clearance Seal |
| Base Length | 58 1/4 in |
| Static Load Rating | 90700 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Width | 4 1/2 in |
| Overall Height | 11.75 in |
| End Closure | None |
| Shaft Locking | Double Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 3 7/16 in |
| Retainer Type | Engineered Polymer |
| Weight | 168.0 LB |
| EAN or UPC | 698210022273 |
-
Prop 65


