- 4" Shaft
- 18" Travel
- Spherical Roller Bearing Design
- Setscrew Locking Collar
- Clearance Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Seal Type | Clearance Seals |
| Travel | 18 in |
| Size Code | 11 |
| Base Height | 2 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 5 1/2 in |
| Base Length | 44 1/2 in |
| Shaft Dia. | 4 in |
| Type | Spherical Roller Bearing |
| Overall Height | 14.5 in |
| End Closure | None |
| Weight | 216.0 LB |
| EAN or UPC | 698210716172 |
-
Prop 65


