- 3 15/16" Shaft
- 12" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Mounting Pad Width | 5 1/2 in |
| Static Load Rating | 137000 lb |
| Retainer Type | Engineered Polymer |
| Frame Type | Protected Screw Take-Up Assembly |
| Temperature [Max] | 225 °F |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Frame Height | 14 1/2 in |
| Bolt Hole Spacing - Length | 36 in |
| Travel Length | 12 in |
| Size Code | 11 |
| Mounting Bolt Size | 3/4 in |
| Microlock Kit | ML4 |
| Frame Material | Welded Steel |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Clearance Seals |
| Overall Height | 14.5 in |
| End Closure | None |
| Grease Fitting Size | 1/8 NPT |
| Base to Centerline Height | 7 in |
| Shaft Locking | Double Set Collar |
| Travel | 12 in |
| Housing Width | 6 3/8 in |
| Mounting Pad Height | 2 1/4 in |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Type | Spherical Roller Bearing |
| Frame Bolt Hole Spacing | 36 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bolt Size | 3/4 in |
| Bore Length | 6 1/8 in |
| Frame Length | 36 1/2 in |
| Overall Width | 5 1/2 in |
| Bearing Type | Spherical Roller |
| Take-Up Types | Top Angle Protected Screw |
| Bolt Hole Spacing - Width | 2.5 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Base Height | 2 1/4 in |
| Shaft Dia. | 3 15/16 in |
| Base Length | 38 1/2 in |
| Base Width | 5 1/2 in |
| Setscrew Torque | 1350 in-lbs |
| Weight | 281.0 LB |
| EAN or UPC | 698210858636 |
-
Prop 65


