- Top Angle Protected Screw Take-Up Type
- 50 mm Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Size | 16 mm |
| Housing Coating | Powder Coated |
| Housing Width | 96.84 mm |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 16 mm |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Spherical Roller |
| Type | Spherical Roller Bearing |
| Frame Type | Protected Screw Take-Up Assembly |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Travel | 12 in |
| Base Height | 44.45 mm |
| Seal Type | Clearance Seals |
| Frame Length | 724 mm |
| Base to Centerline Height | 100.01 mm |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Static Load Rating | 33200 lb |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 325 in-lbs |
| Retainer Type | Engineered Polymer |
| Bore Length | 79.38 mm |
| Frame Material | Welded Steel |
| Base Width | 88.9 mm |
| Size Code | 6 |
| Take-Up Types | Top Angle Protected Screw |
| Mounting Pad Height | 44.45 mm |
| Frame Bolt Hole Spacing | 673 mm |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Pad Width | 88.9 mm |
| Housing Material | Cast Iron |
| Travel Length | 12 in |
| Microlock Kit | ML2 |
| Shaft Dia. | 50 mm |
| Shaft Locking | Single Set Collar |
| Frame Height | 209.55 mm |
| Weight | 45.0 LB |
| EAN or UPC | 698210945695 |
-
Prop 65


