- 1 15/16" Shaft
- 24" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Frame Type | Protected Screw Take-Up Assembly |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 5/8 in |
| Static Load Rating | 33200 lb |
| Shaft Dia. | 1 15/16 in |
| Frame Height | 8 1/4 in |
| Frame Length | 40 1/2 in |
| Housing Coating | Powder Coated |
| Travel | 24 in |
| Frame Bolt Hole Spacing | 38 1/2 in |
| Shaft Locking | Double Set Collar |
| Overall Height | 8.25 in |
| Size Code | 6 |
| Mounting Pad Width | 3 1/2 in |
| Base Height | 1 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| End Closure | None |
| Type | Spherical Roller Bearing |
| Base Length | 40 1/2 in |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Bore Length | 3 13/16 in |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Bolt Size | 5/8 in |
| Housing Width | 3 13/16 in |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Microlock Kit | ML2 |
| Retainer Type | Engineered Polymer |
| Overall Width | 3 1/2 in |
| Setscrew Torque | 325 in-lbs |
| Travel Length | 24 in |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Take-Up Types | Top Angle Protected Screw |
| Base to Centerline Height | 3 15/16 in |
| Locking Device | Double Setscrew Locking Collars |
| Base Width | 3 1/2 in |
| Mounting Pad Height | 1 3/4 in |
| Bolt Hole Spacing - Length | 38 1/2 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Frame Material | Welded Steel |
| Weight | 56.6 LB |
| EAN or UPC | 698210022341 |
-
Prop 65


