- 2 7/16" Shaft
- 36" Travel
- Spherical Roller Bearing Design
- Setscrew Locking Collar
- Clearance Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Static Load Rating | 53500 lb |
| Size Code | 8 |
| Base Width | 3 1/2 in |
| Base Height | 1 3/4 in |
| Housing Coating | Powder Coated |
| Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Locking Device | Setscrew Locking Collar |
| End Closure | None |
| Bearing Type | Spherical Roller |
| Travel | 36 in |
| Bolt Size | 3/4 in |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Overall Height | 9.125 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Base Length | 54 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Overall Width | 3 1/2 in |
| Bolt Hole Spacing - Length | 52 1/2 in |
| Shaft Dia. | 2 7/16 in |
| Take-Up Types | Top Angle Protected Screw |
| Retainer Type | Engineered Polymer |
| Shaft Locking | Single Set Collar |
| Weight | 85.0 LB |
| EAN or UPC | 698210715953 |
-
Prop 65


