- Top Angle Protected Screw Take-Up Type
- 2 7/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Shaft Dia. | 2 7/16 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bolt Size | 3/4 in |
| Size Code | 8 |
| Primary Seal | Steel Clearance Seal |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Shaft Locking | Shurlok Tapered Adapter |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Base Width | 3 1/2 in |
| Type | Spherical Roller Bearing |
| Take-Up Types | Top Angle Protected Screw |
| Housing Coating | Powder Coated |
| Travel | 12 in |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Housing Material | Cast Iron |
| Static Load Rating | 53500 lb |
| Base Height | 1 3/4 in |
| Locking Device | Shurlok Adapter Mounted |
| Weight | 64.0 LB |
| EAN or UPC | 662864571623 |
-
Prop 65


