- 2 15/16" Shaft
- 12" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Bearing Type | Spherical Roller |
| Locking Device | Double Setscrew Locking Collars |
| Primary Seal | Steel Clearance Seal |
| Base Width | 4 1/2 in |
| Bolt Hole Spacing - Width | 2 in |
| Seal Type | Clearance Seals |
| Size Code | 9 |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Base Height | 2 in |
| Base Length | 32 1/2 in |
| Static Load Rating | 71500 lb |
| End Closure | None |
| Housing Coating | Powder Coated |
| Shaft Dia. | 2 15/16 in |
| Type | Spherical Roller Bearing |
| Retainer Type | Engineered Polymer |
| Bolt Hole Spacing - Length | 30 1/2 in |
| Take-Up Types | Top Angle Protected Screw |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Overall Width | 4 1/2 in |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Overall Height | 10.625 in |
| Bolt Size | 3/4 in |
| Travel | 12 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Weight | 87.0 LB |
| EAN or UPC | 698210022426 |
-
Prop 65


