- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 8 1/4 in Bolt Hole Spacing
| Mounted Clearance | C3 Standard |
| Housing Height | 5 3/4 in |
| Seal Kit | ZS8 |
| Pillow Block Type | Thru-Bolt |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Base to Centerline Height | 3 in |
| Bearing Design | Fixed |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Mounting Pad Height | 1 3/4 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 8 1/4 in |
| Bolt Size | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Primary Seal | Steel Clearance Seal |
| Bolt Hole Length | 1 3/8 in |
| Distance Between Bolt Holes | 8 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Housing Coating | Powder Coated |
| Lubrication Type | Exxon Ronex MP Std |
| Setscrew Torque | 680 in-lbs |
| Base Length | 11 1/4 in |
| Mounting Pad Width | 3 3/8 in |
| Microlock Kit | ML3 |
| Series | 2000 |
| Volume | 1.583 GLL |
| Threaded Cover Kit | TC8 |
| RPM [Max] | 3300 rpm |
| Handle / Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Grease Fitting Size | 1/8 NPT |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.4375 in |
| Center Line to Base Dimension [Min] | 3 in |
| Seal Type | Clearance Seals |
| Radial Dynamic Load Capacity | 43240 lb |
| Temperature [Max] | 225 °F |
| Mounting Bolt Hole Slot Length | 1 3/8 in |
| Lubrication | Exxon Ronex MP |
| Locking Collar O.D. | 3 9/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Bolt Size | 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Size Code | 8 |
| Static Load Rating | 53500 lb |
| Length Through Bore | 3.5 in |
| Bore Length | 3 1/2 in |
| Base Height | 1 3/4 in |
| Base Width | 3 3/8 in |
| Vibration Frequency Roller Spin | 0.0607 cps |
| End Type | Open End |
| Shaft Locking | Single Set Collar |
| Bearing Type | Spherical Roller |
| Flange Type | 2-Bolt Flange |
| Mounting Pad Length | 11 1/4 in |
| Weight | 20.2 LB |
| EAN or UPC | 698210023393 |
-
Prop 65


