- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 3/16 in Shaft Diameter
- 5 3/4 in Center Line To Base Dimension
- 14 3/4 in Bolt Hole Spacing
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Seal Type | Clearance Seals |
| Series | 5000 |
| Locking Device | Double Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Base Height | 1 3/4 in |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/4 NPT |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Housing Height | 11 1/4 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bolt Size | 1 in |
| End Type | Open End |
| Bolt Hole Spacing - Width | 4 in |
| Shaft Locking | Double Set Collar |
| Inch/Metric | Inch |
| Center Line to Base Dimension [Min] | 5 3/4 in |
| Temperature Range [Max] | 200 °F, 225 °F |
| RPM [Max] | 1850 rpm |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Lubrication | Exxon Ronex MP |
| Bolt Hole Spacing | 14 3/4 in |
| Shaft Dia. | 4.1875 in |
| Bolt Hole Length | 1 13/16 in |
| Temperature Range [Min] | -20 °F |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 18 1/2 in |
| Size Code | 12 |
| Handle / Housing Material | Cast Iron |
| Base Width | 6 3/4 in |
| Length Through Bore | 6.25 in |
| Bolt Holes | 4 |
| Bearing Design | Fixed |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 149500 lb |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Collar Extension | 1 in |
| Static Load Rating | 159300 lb |
| Primary Seal | Steel Clearance Seal |
| Insert Type | Steel Insert |
| Weight | 110.0 LB |
| EAN or UPC | 698210683252 |
-
Prop 65


