- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 15/16 in Shaft Diameter
- 6 1/8 in Center Line To Base Dimension
- 16 in Bolt Hole Spacing
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Housing Construction | 1 Piece |
| Locking Device | Double Setscrew Locking Collar |
| Lubrication | Exxon Ronex MP |
| Bolt Hole Size | 2 in |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Temperature Range [Max] | 200 °F, 225 °F |
| Base Width | 7 1/2 in |
| Mounted Clearance | C3 Standard |
| Grease Fitting Size | 1/4 NPT |
| Retainer Type | Engineered Polymer |
| Center Line to Base Dimension [Min] | 6 1/8 in |
| Seal Kit | ZS13 |
| Mounting Pad Height | 1 7/8 in |
| Setscrew Torque | 1350 in-lbs |
| Collar Extension | 1 5/32 in |
| Bolt Size | 1 1/8 in |
| Base to Centerline Height | 6 1/8 in |
| Shaft Locking | Double Set Collar |
| Mounting Bolt Hole Slot Length | 2 in |
| Insert Type | Steel Insert |
| End Type | Open End |
| Shaft Dia. | 4.9375 in |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Mounted Unit Duty | Heavy-Duty |
| Microlock Kit | ML4 |
| Bearing Design | Fixed |
| Size Code | 13 |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Radial Dynamic Load Capacity | 191500 lb |
| Bore Length | 7 7/8 in |
| Mounting Bolt Size | 1 1/8 in |
| Length Through Bore | 7.875 in |
| Mounting Pad Length | 20 1/4 in |
| Distance Between Bolt Holes | 16 in |
| Locking Collar O.D. | 7 1/16 in |
| Volume | 0.404 Hectoliter |
| Temperature Range [Min] | -20 °F |
| RPM [Max] | 1600 rpm |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 4.25 in |
| Mounting Pad Width | 7 1/2 in |
| Threaded Cover Kit | TC13 |
| Housing Height | 12 1/2 in |
| Bolt Holes | 4 |
| Series | 5000 |
| Base Height | 1 7/8 in |
| Bearing Type | Spherical Roller |
| Lubrication Type | Exxon Ronex MP Std |
| Base Length | 20 1/4 in |
| Bolt Hole Length | 2 in |
| Seal Type | Clearance Seals |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Static Load Rating | 241900 lb |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bolt Hole Spacing | 4 1/4 in |
| Weight | 179.0 LB |
| EAN or UPC | 698210595579 |
-
Prop 65


