- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 7 in Bolt Hole Spacing
| Shaft Dia. | 1.9375 in |
| Retainer Type | Engineered Polymer |
| Base to Centerline Height | 2 1/2 in |
| Base Length | 9 3/4 in |
| Size Code | 6 |
| Bolt Hole Length | 1 1/4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Threaded Cover Kit | TC6 |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 4050 rpm |
| Bolt Hole Spacing | 7 in |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Radial Dynamic Load Capacity | 28890 lb |
| Setscrew Torque | 87-92 in-lbs |
| Locking Device | Shurlok Adapter Mounted |
| Static Load Rating | 33200 lb |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Height | 4 3/4 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Length Through Bore | 3.64063 in |
| Mounting Pad Height | 1 7/16 in |
| Mounting Pad Length | 9 3/4 in |
| Seal Kit | ZS6 |
| Bolt Holes | 2 |
| Locknut O.D. | 2 55/64 in |
| Housing Construction | 1 Piece |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Mounting Bolt Hole Slot Length | 1 1/4 in |
| Seal Type | Clearance Seals |
| Distance Between Bolt Holes | 7 in |
| Series | 6000 |
| Volume | 0.58 GLL |
| Microlock Kit | ML2 |
| Bearing Design | Fixed |
| Lubrication | Exxon Ronex MP |
| Base Height | 1 7/16 in |
| Shaft Locking | Shurlok Tapered Adapter |
| Pillow Block Type | Thru-Bolt |
| Temperature [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Pad Width | 2 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Collar O.D. | 2 55/64 in |
| Mounting Bolt Size | 5/8 in |
| Primary Seal | Steel Clearance Seal |
| Bore Length | 3 41/64 in |
| Housing Coating | Powder Coated |
| End Type | Open End |
| Housing Material | Cast Iron |
| Base Width | 2 7/8 in |
| Inch/Metric | Inch Bore |
| Weight | 13.4 LB |
| EAN or UPC | 793699904703 |
-
Prop 65


