- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 8 1/4 in Bolt Hole Spacing
| Bolt Holes | 2 |
| Lubrication | Exxon Ronex MP |
| Bolt Hole Spacing | 8 1/4 in |
| Size Code | 8 |
| Mounted Unit Duty | Extra Heavy-Duty |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Housing Height | 5 3/4 in |
| RPM [Max] | 3300 rpm |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller |
| Series | 9000 |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Grease Fitting Size | 1/8 NPT |
| End Type | Open End |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Seal Type | Clearance Seals |
| Collar Extension | 23/32 in |
| Bolt Size | 3/4 in |
| Shaft Locking | Tapered Adapter Mount |
| Retainer Type | Engineered Polymer |
| Bolt Hole Length | 1 3/8 in |
| Base Width | 3 3/8 in |
| Static Load Rating | 53500 lb |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.1875 in |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 3.34375 in |
| Base Height | 1 3/4 in |
| Base Length | 11 1/4 in |
| Housing Construction | 1 Piece |
| Lubrication Type | Exxon Ronex MP Std |
| Center Line to Base Dimension [Min] | 3 in |
| Flange Type | 2-Bolt Flange |
| Radial Dynamic Load Capacity | 43240 lb |
| Temperature Range [Max] | 200 °F, 225 °F |
| Primary Seal | Steel Clearance Seal |
| Weight | 20.1 LB |
| EAN or UPC | 698210168704 |
-
Prop 65


