- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 5 3/16 in Shaft Diameter
- 7 1/16 in Center Line To Base Dimension
- 20 1/2 in Bolt Hole Spacing
| Series | 9000 |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Mounting Bolt Hole Slot Length | 2 1/4 in |
| Insert Type | Steel Insert |
| Bolt Hole Length | 2 1/16 in |
| Mounting Pad Length | 24 3/4 in |
| Microlock Kit | ML4 |
| Temperature Range [Min] | -20 °F |
| Retainer Type | Steel |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Extra Heavy-Duty |
| Grease Fitting Size | 1/4 NPT |
| Base Height | 2 1/8 in |
| Seal Type | Clearance Seals |
| Housing Construction | 1 Piece |
| Base to Centerline Height | 7 1/16 in |
| Primary Seal | Steel Clearance Seal |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 4 3/16 in |
| Locknut O.D. | 8 1/16 in |
| Bearing Design | Fixed |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0509 cps |
| Housing Material | Cast Iron |
| Shaft Dia. | 5.1875 in |
| Bore Length | 7 5/16 in |
| Vibration Frequency Inner Ring Defect | 0.1637 cps |
| Mounting Pad Width | 6 3/4 in |
| RPM [Max] | 900 rpm |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller |
| End Type | Open End |
| Collar Extension | 1 5/16 in |
| Handle / Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.1196 cps |
| Mounting Bolt Size | 1 1/8 in |
| Lubrication | Exxon Ronex MP |
| Distance Between Bolt Holes | 20 1/2 in |
| Seal Kit | ZS15NEW |
| Lubrication Type | Exxon Ronex MP Std |
| Length Through Bore | 7.3125 in |
| Mounting Pad Height | 2 1/8 in |
| Volume | 0.531 Hectoliter |
| Inch/Metric | Inch Bore |
| Center Line to Base Dimension [Min] | 7 1/16 in |
| Radial Dynamic Load Capacity | 248200 lb |
| Size Code | 15 |
| Threaded Cover Kit | TC15NEW |
| Housing Height | 14 3/4 in |
| Base Width | 6 3/4 in |
| Temperature Range [Max] | 200 °F, 225 °F |
| Bolt Size | 1 1/8 in |
| Bolt Hole Spacing - Width | 4.1875 in |
| Shaft Locking | Tapered Adapter Mount |
| Mounted Clearance | C3 Standard |
| Locking Device | Adapter Mounted |
| Static Load Rating | 304600 lb |
| Base Length | 24 3/4 in |
| Weight | 254.0 LB |
| EAN or UPC | 698210713447 |
-
Prop 65


