- Center Pull Take-Up Type
- 3 15/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Take-Up Types | Center Pull |
| Base Width | 6 in |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Bolt Size | 3/4 in |
| Locking Device | Double Setscrew Locking Collar |
| Size Code | 11 |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Base Height | 7/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3 15/16 in |
| Static Load Rating | 137000 lb |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Travel | 18 in |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bearing Type | Spherical Roller |
| Weight | 270.0 LB |
| EAN or UPC | 698210933128 |
-
Prop 65


