- 80 mm Shaft Diameter
- Spherical Roller Bearing Type
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Screw Diameter | 47.63 mm |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Shaft Dia. | 80 mm |
| Overall Length | 254 mm |
| Bearing Type | Spherical Roller |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Height [Min] | 198.44 mm |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Shaft Locking | Single Set Collar |
| Between Frame Width | 173.04 mm |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Static Load Rating | 90700 lb |
| Shank Height | 136.53 mm |
| Size Code | 10 |
| Slot Width | 46.04 mm |
| Radial Dynamic Load Capacity | 84330 lb |
| Primary Seal | Steel Clearance Seal |
| Housing Coating | Powder Coated |
| Length Through Bore | 111.13 mm |
| Weight | 42.7 LB |
| EAN or UPC | 698210865504 |
-
Prop 65


