- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Microlock Kit | ML4 |
| Adjustment Pad Height | 5 3/8 in |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller |
| Static Load Rating | 90700 lb |
| Setscrew Torque | 680 in-lbs |
| Adjustment Slot Width | 1 5/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Size Code | 10 |
| Base to Centerline Height | 6 5/16 in |
| Primary Seal | Steel Clearance Seal |
| Housing Length | 10 in |
| Lubrication Type | Exxon Ronex MP Std |
| Slot Spacing | 6 13/16 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Housing Height | 7 13/16 in |
| Radial Dynamic Load Capacity | 84330 lb |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3 7/16 in |
| Housing Coating | Powder Coated |
| Slot Length | 1 13/16 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Housing Material | Cast Steel |
| Retainer Type | Engineered Polymer |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 4 3/8 in |
| Weight | 60.0 LB |
| EAN or UPC | 698210869700 |
-
Prop 65


