- 3 3/16" Shaft
- 1 13/16" Slot Width
- 6 13/16" Between Frames
- Cast Iron
- Clearance Seals
| Lubrication | Relubricatable |
| Overall Height [Min] | 7.8125 in |
| Shaft Dia. | 3.1875 in |
| Bearing Design | Non-Expansion |
| Screw Diameter | 1 7/8 in |
| Seal Type | Clearance Seals |
| Size Code | 10 |
| Overall Length | 10 in |
| Housing Material | Cast Iron |
| Overall Width | 5 5/16 in |
| Between Frame Width | 6 13/16 in |
| Temperature Range [Max] | 225 °F |
| Shank Height | 5 3/8 in |
| Length Through Bore | 5.3125 in |
| Slot Length | N/A |
| Overall Height | 7.8125 in |
| Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Slot Width | 1.8125 in |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 44.0 LB |
| EAN or UPC | 698210645649 |
-
Prop 65


