- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Volume | 2.301 GLL |
| Shaft Dia. | 3 7/16 in |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 84330 lb |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Special Lube Percent | 0% Fill |
| Housing Material | Cast Iron |
| Size Code | 10 |
| Lubrication Type | Preservative Only - No Grease |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Static Load Rating | 90700 lb |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Weight | 42.0 LB |
| EAN or UPC | 793699755176 |
-
Prop 65


