- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Slot Length | 1 13/16 in |
| Seal Type | Clearance Seals |
| Locking Device | Double Setscrew Locking Collar |
| Static Load Rating | 90700 lb |
| Bore Length | 5 5/16 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Slot Spacing | 6 13/16 in |
| Shaft Locking | Double Set Collar |
| Temperature [Max] | 225 °F |
| Housing Length | 10 in |
| Radial Dynamic Load Capacity | 84330 lb |
| Bearing Design | Fixed |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Bearing Type | Spherical Roller |
| Lubrication Type | Exxon Ronex MP Std |
| Setscrew Torque | 680 in-lbs |
| Microlock Kit | ML4 |
| Housing Material | Cast Iron |
| Size Code | 10 |
| Base to Centerline Height | 6 5/16 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 3 7/16 in |
| Housing Height | 7 13/16 in |
| Adjustment Pad Height | 5 3/8 in |
| Adjustment Slot Width | 1 5/8 in |
| Weight | 42.0 LB |
| EAN or UPC | 793699288957 |
-
Prop 65


