- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Type | Spherical Roller |
| Overall Height [Min] | 7.8125 in |
| Overall Length | 10 in |
| Shaft Dia. | 3 7/16 in |
| Volume | 2.301 GLL |
| Static Load Rating | 90700 lb |
| Primary Seal | Steel Clearance Seal |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Radial Dynamic Load Capacity | 84330 lb |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Size Code | 10 |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Weight | 40.5 LB |
| EAN or UPC | 793699903935 |
-
Prop 65


