- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 3 15/16 in |
| Overall Length | 12.125 in |
| Overall Height [Min] | 9.4375 in |
| Bearing Type | Spherical Roller |
| Volume | 0.155 Hectoliter |
| Slot Length | 2 1/16 in |
| Housing Height | 9 7/16 in |
| Housing Coating | Powder Coated |
| Slot Spacing | 8 5/8 in |
| Microlock Kit | ML4 |
| Adjustment Slot Width | 2 1/8 in |
| Locknut O.D. | 5 43/64 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Base to Centerline Height | 7 11/16 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Radial Dynamic Load Capacity | 130970 lb |
| Static Load Rating | 137000 lb |
| Primary Seal | Steel Clearance Seal |
| Setscrew Torque | 290-325 in-lbs |
| Lubrication Type | Exxon Ronex MP Std |
| Seal Type | Clearance Seals |
| Adjustment Pad Height | 5 3/8 in |
| Bore Length | 5 25/32 in |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Size Code | 11 |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Retainer Type | Engineered Polymer |
| Housing Length | 12 1/8 in |
| Weight | 68.0 LB |
| EAN or UPC | 793699903942 |
-
Prop 65


