- 125 mm Shaft Diameter
- Spherical Roller Bearing Type
| Slot Width | 52.39 mm |
| Retainer Type | Engineered Polymer |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Length | 377.83 mm |
| Overall Height [Min] | 285.75 mm |
| Radial Dynamic Load Capacity | 191500 lb |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Temperature Range [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 241900 lb |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Locking | Double Set Collar |
| Screw Diameter | 60.33 mm |
| Seal Type | Clearance Seals |
| Size Code | 13 |
| Housing Coating | Powder Coated |
| Length Through Bore | 200.03 mm |
| Between Frame Width | 260.35 mm |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 125 mm |
| Bearing Type | Spherical Roller |
| Bearing Design | Non-Expansion |
| Shank Height | 158.75 mm |
| Weight | 130.0 LB |
| EAN or UPC | 698210869830 |
-
Prop 65


