- 4 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 4 15/16 in |
| Overall Height [Min] | 11.25 in |
| Bearing Type | Spherical Roller |
| Volume | 0.304 Hectoliter |
| Overall Length | 14.875 in |
| Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Static Load Rating | 241900 lb |
| Housing Coating | Powder Coated |
| Radial Dynamic Load Capacity | 191500 lb |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Primary Seal | Steel Clearance Seal |
| Lubrication Type | Exxon Ronex MP Std |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Size Code | 13 |
| Weight | 130.0 LB |
| EAN or UPC | 793699903966 |
-
Prop 65


