- 4 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 274100 lb |
| Housing Material | Steel |
| Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Screw Diameter | 3 1/8 in |
| Bearing Type | Spherical Roller |
| Between Frame Width | 14 1/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Radial Dynamic Load Capacity | 229620 lb |
| Overall Height [Min] | 16 in |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Size Code | 14 |
| Length Through Bore | 7.0625 in |
| Overall Length | 20.625 in |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Shaft Locking | Tapered Adapter Mount |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/4 NPT |
| Shank Height | 8 in |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Slot Width | 2.5625 in |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 4 15/16 in |
| Retainer Type | Steel |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Weight | 417.0 LB |
| EAN or UPC | 793699706581 |
-
Prop 65


