- 1 7/16" Shaft
- 17/32" Slot Width
- 3 1/2" Between Frames
- Cast Iron
- Clearance Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Between Frame Width | 3 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Static Load Rating | 20900 lb |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Bearing Type | Spherical Roller |
| Overall Height [Min] | 4.125 in |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1 7/16 in |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch |
| Length Through Bore | 2.875 in |
| Size Code | 4 |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Shank Height | 2 7/16 in |
| Screw Diameter | 7/8 in |
| Housing Width | 1 1/2 in |
| Vibration Frequency Roller Spin | 0.0499 cps |
| Slot Width | 0.53125 in |
| Vibration Frequency Outer Ring Defect | 0.1055 cps |
| Overall Length | 5.0625 in |
| Vibration Frequency Inner Ring Defect | 0.1445 cps |
| Overall Width | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 19860 lb |
| Slot Length | N/A |
| Type | Spherical Roller Bearing |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Height | 4.125 in |
| Weight | 6.4 LB |
| EAN or UPC | 698210183400 |
-
Prop 65


