- 1 3/4" Shaft
- 11/16" Slot Width
- 4" Between Frames
- Cast Iron
- Clearance Seals
| Between Frame Width | 4 in |
| Size Code | 5 |
| Screw Diameter | 1 1/8 in |
| Slot Width | 0.6875 in |
| Adjustment Slot Width | 15/16 in |
| Bearing Type | Spherical Roller |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 27820 lb |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Lubrication | Relubricatable |
| Bore Length | 3 1/8 in |
| Type | Spherical Roller Bearing |
| Length Through Bore | 3.125 in |
| Overall Width | 3 1/8 in |
| Setscrew Torque | 325 in-lbs |
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Steel Clearance Seal |
| Retainer Type | Engineered Polymer |
| Housing Height | 4 3/4 in |
| Inch/Metric | Inch |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Slot Length | 11/16 in |
| Static Load Rating | 28700 lb |
| Adjustment Pad Height | 3 5/16 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Locking | Single Set Collar |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Overall Height | 4.75 in |
| Housing Length | 5 15/16 in |
| Base to Centerline Height | 3 13/16 in |
| Microlock Kit | ML2 |
| Overall Length | 5.9375 in |
| Overall Height [Min] | 4.75 in |
| Shank Height | 3 5/16 in |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Temperature Range [Max] | 225 °F |
| Slot Spacing | 4 in |
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Weight | 9.7 LB |
| EAN or UPC | 698210183707 |
-
Prop 65


