- 1 11/16" Shaft
- 11/16" Slot Width
- 4" Between Frames
- Cast Iron
- Clearance Seals
| Slot Width | 0.6875 in |
| Overall Height [Min] | 4.75 in |
| Type | Spherical Roller Bearing |
| Size Code | 5 |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 28700 lb |
| Length Through Bore | 3.8125 in |
| Overall Width | 3 13/16 in |
| Screw Diameter | 1 1/8 in |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 4 in |
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Bearing Design | Non-Expansion |
| Slot Length | N/A |
| Overall Height | 4.75 in |
| Bearing Type | Spherical Roller |
| Locking Device | Double Setscrew Locking Collars |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Shaft Locking | Double Set Collar |
| Overall Length | 5.9375 in |
| Lubrication Type | Exxon Ronex MP Std |
| Radial Dynamic Load Capacity | 27820 lb |
| Inch/Metric | Inch |
| Shaft Dia. | 1 11/16 in |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Shank Height | 3 5/16 in |
| Weight | 10.2 LB |
| EAN or UPC | 698210185107 |
-
Prop 65


