- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Lubrication Type | Preservative Only - No Grease |
| Special Lube Percent | 0% Fill |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Static Load Rating | 33200 lb |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Shaft Locking | Single Set Collar |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Size Code | 6 |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Shaft Dia. | 1 15/16 in |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Retainer Type | Steel |
| Radial Dynamic Load Capacity | 28890 lb |
| Seal Type | Clearance Seals |
| Weight | 10.1 LB |
| EAN or UPC | 793699298109 |
-
Prop 65


