- 1 15/16" Shaft
- 11/16" Slot Width
- 4" Between Frames
- Cast Iron
- Clearance Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Overall Height | 4.5 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Slot Length | N/A |
| Locking Device | Double Setscrew Locking Collars |
| Shaft Dia. | 1 15/16 in |
| Radial Dynamic Load Capacity | 28890 lb |
| Bearing Type | Spherical Roller |
| Size Code | 6 |
| Retainer Type | Engineered Polymer |
| Overall Height [Min] | 4.5 in |
| Shank Height | 3 5/16 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Width | 2 7/16 in |
| Overall Length | 6.1875 in |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Slot Width | 0.6875 in |
| Lubrication Type | Exxon Ronex MP Std |
| Length Through Bore | 3.8125 in |
| Overall Width | 3 13/16 in |
| Housing Coating | Powder Coated |
| Inch/Metric | Inch |
| Static Load Rating | 33200 lb |
| Screw Diameter | 1 1/8 in |
| Type | Spherical Roller Bearing |
| Shaft Locking | Double Set Collar |
| Primary Seal | Steel Clearance Seal |
| Between Frame Width | 4 in |
| Weight | 10.8 LB |
| EAN or UPC | 698210594497 |
-
Prop 65


