- 2 3/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Primary Seal | Steel Clearance Seal |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 36370 lb |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Type | Spherical Roller Bearing |
| Shaft Locking | Eccentric Locking Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Retainer Type | Engineered Polymer |
| Lubrication Type | Exxon Ronex MP Std |
| Bearing Design | Fixed |
| Static Load Rating | 44400 lb |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 2 3/16 in |
| Size Code | 7 |
| Locking Device | Eccentric Cam Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Weight | 13.6 LB |
| EAN or UPC | 793699671568 |
-
Prop 65


