- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Slot Width | 0.8125 in |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 1 15/16 in |
| Static Load Rating | 44400 lb |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Locking Device | Adapter Mounted |
| Length Through Bore | 3.15625 in |
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Bearing Type | Spherical Roller |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Temperature Range [Max] | 225 °F |
| Size Code | 7 |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Seal Type | Clearance Seals |
| Shank Height | 3 7/8 in |
| Overall Length | 7.125 in |
| Radial Dynamic Load Capacity | 36370 lb |
| Weight | 13.7 LB |
| EAN or UPC | 698210602482 |
-
Prop 65


