- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.5 in |
| Housing Material | Cast Iron |
| Weight | 18.2 LB |
| EAN or UPC | 662864550635 |
-
Prop 65


