- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Volume | 0.911 GLL |
| Bearing Type | Spherical Roller |
| Overall Length | 7.8125 in |
| Shaft Dia. | 2 7/16 in |
| Overall Height [Min] | 5.875 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Radial Dynamic Load Capacity | 43240 lb |
| Shaft Locking | Shurlok Tapered Adapter |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Size Code | 8 |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Housing Material | Cast Iron |
| Static Load Rating | 53500 lb |
| Weight | 18.2 LB |
| EAN or UPC | 793699903997 |
-
Prop 65


