- 2 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Overall Length | 9.125 in |
| Volume | 1.275 GLL |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 2 15/16 in |
| Overall Height [Min] | 6.6875 in |
| Radial Dynamic Load Capacity | 57750 lb |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Static Load Rating | 71500 lb |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Size Code | 9 |
| Weight | 27.6 LB |
| EAN or UPC | 793699904000 |
-
Prop 65


