- 10436248 / BZN62050MM 50MM TAKEUP ROLLER BRG
| Radial Dynamic Load Capacity | 28890 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 33200 lb |
| Housing Coating | Powder Coated |
| Size Code | 6 |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Weight | 17.4 LB |
| EAN or UPC | 698210925758 |

