- 8 mm Inside Diameter
- 22 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 22 mm |
| Closure Type | Open |
| Snap Ring | No |
| Outer Ring Width | 22 mm |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| I.D. | 8 mm |
| Internal Clearance | C0 |
| Weight | 0.286 LB |
| EAN or UPC | 747023096725 |

